Shop All Coveralls & Overalls
Red Kap
Ls Navy Poplin Speedsuit
Mfr # CP30NV RG 3XL
Zoro # G1294021
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Size 3XL
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP30NV RG 3XL
- Zoro # G1294021
- UPC # 036394431618
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Minimum Chest Size | 54 1/2 in |
Maximum Waist Size | 56 1/2 in |
Minimum Height | 5 ft 7 in |
Minimum Waist Size | 54 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Maximum Height | 5 ft 11 in |
Description
Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 54 1/2 in, Minimum Chest Size 54 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-9/L)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White (2029)
- Red Kap Workwear