Shop All High Visibility Shirts & Sweatshirts
Red Kap
LS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, XS
Mfr # SY1GYNB LS XS
Zoro # G503480924
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size S
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY1GYNB LS XS
- Zoro # G503480924
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Sleeve Length | 32 1/2 in |
Maximum Neck Size | 13.5 in |
Maximum Chest Size | 34 in |
Details
Item | Work Shirt |
Closure Type | Snaps |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Front Closure Type | Snap |
Series | Hi-Visibility |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 32 1/2 in, Size S, Maximum Neck Size 13.5 in, Maximum Chest Size 34 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-530B)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/11)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Large, Orange, Class 3 (TB113C-3 L)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- Red Kap High Visibility Clothing