Shop All High Visibility Shirts & Sweatshirts
Red Kap
LS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, XL
Mfr # SY1GYNB LS XL
Zoro # G803480945
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SY1GYNB LS XL
- Zoro # G803480945
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Sleeve Length | 34 1/2 in |
Maximum Neck Size | 17.5 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Snaps |
Shirt Style | Work Shirt |
Style | Work Shirt |
Front Closure Type | Snap |
Series | Hi-Visibility |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 34 1/2 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Aluminum, Wrist Band Required To Enter & Use Pool Sign, Landscape (OS-NS-A-710-L-19074)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- DUNLOP Size 16 Men's Steel Rubber Boot, Blue (8908633)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- GLOWEAR BY ERGODYNE L Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- Red Kap High Visibility Clothing