Shop All High Visibility Shirts & Sweatshirts
Red Kap
LS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, M
Mfr # SY1GYNB LS M
Zoro # G503480887
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size M
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SY1GYNB LS M
- Zoro # G503480887
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Sleeve Length | 33 1/2 in |
Maximum Chest Size | 42 in |
Maximum Neck Size | 15.5 in |
Details
Closure Type | Snaps |
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Series | Hi-Visibility |
Shirt Style | Work Shirt |
Front Closure Type | Snap |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 33 1/2 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- PORTWEST Anti-Vibration Glove, Med (A790)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- SAFETYSHIRTZ Basic High Visibility Tee, Safety Green, M (01020401M)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, 5X-Large, Orange, Class 2 (TB103C-2 5XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, M (V1060560U-M)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class N/A (LUX-XLSPB-YXL)
- Red Kap High Visibility Shirts & Sweatshirts