Shop All High Visibility Shirts & Sweatshirts
Red Kap
LS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, L
Mfr # SY1GYNB LS L
Zoro # G203480873
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Size L
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY1GYNB LS L
- Zoro # G203480873
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Sleeve Length | 34 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Details
Closure Type | Snaps |
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Work Shirt |
Series | Hi-Visibility |
Front Closure Type | Snap |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 34 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, 2XL (45120401XXL)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW202FO (XL))
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- Red Kap High Visibility Shirts & Sweatshirts