Shop All High Visibility Shirts & Sweatshirts
Red Kap
LS Men Shirt, HiVis Ylw/Nvy, Pepsi Logo, 3X
Mfr # SY1GYNB LS 3XL
Zoro # G703480908
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Yellow
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SY1GYNB LS 3XL
- Zoro # G703480908
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Sleeve Length | 35 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Details
Item | Work Shirt |
Color | Navy/Yellow |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Standards | Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Snaps |
Style | Work Shirt |
Front Closure Type | Snap |
Series | Hi-Visibility |
Shirt Style | Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 35 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK312PF)
- ELECTROMARK HMIG Label, 4 In. H, 7 In. W, PK25 (Y604389)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW202FO (XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- 2W INTERNATIONAL High Viz Short Sleeve Jersey T Shirt, 5X-large, Orange, Class 2 (TS103C-2 5XL)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- Red Kap Workwear and Protective Clothing