Shop All Work Pants and Shorts
Red Kap
Loose Fit Jeans, Stonewash, Size36x32 In
Mfr # PD80SW 36 32
Zoro # G4346124
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80SW 36 32
- Zoro # G4346124
- UPC # 883248781180
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Description
Loose Fit Dungaree Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 36 in, Size 36x32, Ankle Type Open, Application Carpentry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- Red Kap Work Pants and Shorts