Shop All Work Pants and Shorts
Red Kap
Loose Fit Jeans, Stonewash, Size32x32 In
Mfr # PD80SW 32 32
Zoro # G4346106
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80SW 32 32
- Zoro # G4346106
- UPC # 883248780671
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Description
Loose Fit Dungaree Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 32 in, Size 32x32, Ankle Type Open, Application Carpentry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- Red Kap Workwear