Shop All Work Shirts
Red Kap
Long Sleeved Shirt, White, 100 per. PET, XL
Mfr # SS16WH RG XL
Zoro # G4347131
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Fabric Weight 5 oz/sq yd
- Fits Chest Size 44 1/2 in to 48 in
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SS16WH RG XL
- Zoro # G4347131
- UPC # 883248298114
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 48 in |
Neck Size | 16-1/2 to 17-1/2 in |
Sleeve Length | 35 3/4 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 35 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- Red Kap Work Shirts