Shop All Work Shirts
This Product is Discontinued
Red Kap
Long Sleeved Shirt Dress Shirt, Blue, PET/Cotton, XL (Discontinued)
Mfr # SP50MB XL 345
Zoro # G4347691
This Product is Discontinued
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 44 1/2 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP50MB XL 345
- Zoro # G4347691
- UPC # 036394594344
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 48 in |
Neck Size | 16-1/2 to 17-1/2 in |
Sleeve Length | 35 1/4 in |
Length | 34 5/8 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 1/2 in |
Maximum Neck Size | 17.5 in |
Description
Long Sleeve Dress Uniform Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 5/8 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.