Shop All Work Shirts
Red Kap
Long Sleeve, White, 100 per Polyester, S
Mfr # SS16WH RG S
Zoro # G4347122
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Fabric Weight 5 oz/sq yd
- Fits Chest Size 32 1/2 in to 36 in
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SS16WH RG S
- Zoro # G4347122
- UPC # 883248298107
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 32 1/2 in to 36 in |
Sleeve Length | 34 1/4 in |
Neck Size | 13-1/2 to 14-1/2 in |
Minimum Neck Size | 13.625 in |
Maximum Neck Size | 14.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 38 in |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 34 1/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, XL, Reg (HVV046)
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- Red Kap Work Shirts