Shop All Coveralls & Overalls
Red Kap
L, Orange, Two-Way Brass Zipper
Mfr # CT10OR LN 46
Zoro # G0610709
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Two-Way Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10OR LN 46
- Zoro # G0610709
- UPC # 036394654161
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 46" |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Minimum Height | 5 ft 11 in |
Maximum Height | 6 ft 3 in |
Size - Numeric | 46 |
Maximum Waist Size | 44 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Chest Size | 44 1/2 in |
Description
Mns Ls Orange Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- Red Kap Workwear