Shop All Coveralls & Overalls
Red Kap
L, Orange, Two-Way Brass Zipper
Mfr # CT10OR LN 44
Zoro # G0610690
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Two-Way Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10OR LN 44
- Zoro # G0610690
- UPC # 036394654154
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 44" |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Minimum Height | 5 ft 11 in |
Size - Numeric | 44 |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Maximum Waist Size | 42 1/2 in |
Maximum Height | 6 ft 3 in |
Description
Mns Ls Orange Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, XL, PR (22-515)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- Red Kap Coveralls & Overalls