Shop All Food Service Apparel
Red Kap
Kitchen Shirt, XL, White
Mfr # 501WWH SS XL
Zoro # G008637168
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XL
- Number of Pockets 3
- Sleeve Length Short Sleeve
- Features Breathable Mesh, Industrial Laundry Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 501WWH SS XL
- Zoro # G008637168
- UPC # 194531406995
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | White |
Number of Pockets | 3 |
Features | Breathable Mesh, Industrial Laundry Friendly |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Gender | Women's |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size XL, Color White, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Women's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters 8001 AM4 Hose Extenders 16"-19.5" Wheel Liners & Covers - 4 Hose Kit, Hand Hole Mount (8001 AM4)
- BADIA Badia Cinnamon Powder 16 oz. Bottle, PK6 (90511)
- VULCAN HART Handle-Oven 24 (00-961400-00024)
- MARCAL Dry Waxed Paper Flat Sheets, White, PK3000 (MCD 8223)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Cobbler, F12XL, Kelly Green (83320)
- FAME FABRICS Fitted Vest, Male, Black, V41, L, 3XL (82547)
- CHARLOTTE MADISON Caliente Chef Coat, Black, 4X Large (CH2680888)
- KNG Medium Black Baggy Chef Pants (1421M)
- KNG White Traditional Chef Hat (1460WHWH)
- FAME FABRICS Vest, Unisex, Khaki, V40, SM (28671)
- Red Kap