Shop All Food Service Apparel
Red Kap
Kitchen Shirt, XL, Black
Mfr # 502MBK SS XL
Zoro # G308637172
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Number of Pockets 3
- Material Polyester (Mesh Back); Polyester/Cotton (Body)
- Features Breathable Mesh, Industrial Laundry Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 502MBK SS XL
- Zoro # G308637172
- UPC # 194531399938
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | Black |
Number of Pockets | 3 |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Features | Breathable Mesh, Industrial Laundry Friendly |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size XL, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White (FG350700WHT)
- DIXIE Knife, Black, Series T, Dixie , Med, PK960 (DUSSPK5)
- BUNN Probe (Axiom) (28891.1002)
- AJM PACKAGING Paper Plate, 9", Prem Coated, White, PK500 (AJM CP9AJCWWH14)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Vest, Unisex, Black, V40, MD (28602)
- FAME FABRICS Smock, Unisex, Navy, K71, XS (81858)
- FAME FABRICS Smock, Female, Royal Blue, K72, MD (88219)
- KNG Sm Childs Black Chef Coat (2136BLKKS)
- FAME FABRICS Counter Coat, Male, Black, K73, LG (82060)
- FAME FABRICS Tunic Vest, Burgundy, V93, MD (81247)
- Red Kap