Shop All Food Service Apparel
Red Kap
Kitchen Shirt, S, Black
Mfr # 501WBK SS S
Zoro # G708637093
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Number of Pockets 3
- Gender Women's
- Fabric Blend 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 501WBK SS S
- Zoro # G708637093
- UPC # 194531406704
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | Black |
Number of Pockets | 3 |
Gender | Women's |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Features | Breathable Mesh, Industrial Laundry Friendly |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size S, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Women's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- 3M 3M„¢ Disc Retainer Nut 05621 1/2" - 5/8-11 INT (7000120524)
- MANITOWOC Switch Float Ice Thickne Ss (40001783)
- FAME FABRICS Counter Coat, Male, Black, K73, 3XL (82063)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- UNCOMMON THREADS Uncommon Beanie Burgundy (0159-0300)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- FAME FABRICS Vest, Unisex, Khaki, V40, LG (28673)
- KNG 24 in Black Childs Bib Apron (1941BLK)
- FAME FABRICS Smock, Female, Royal Blue, K72, LG (88220)
- Red Kap