Shop All Food Service Apparel
Red Kap
Kitchen Shirt, M, White
Mfr # 502MWH SS M
Zoro # G008637229
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Number of Pockets 3
- Gender Men's
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 502MWH SS M
- Zoro # G008637229
- UPC # 194531399853
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | White |
Number of Pockets | 3 |
Gender | Men's |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Features | Breathable Mesh, Industrial Laundry Friendly |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size M, Color White, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Lid Rail, Left (918200)
- LOUISIANA HOT SAUCE Red Rooster Hot Sauce 6 fl. oz., PK24 (400015700)
- ALLIANCE CONTACTOR REVERSE-24V 6 PL PKG (M413615P)
- PRECISE HEAT Precise Heat Countertop Induction Cooker (KTELIND)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 3 Pocket Adjustable Lime Green Bib Apron (1040LMG)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, MD (83087)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- FAME FABRICS Smock, Unisex, Red, K71, 5XL (81865)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XL (88321)
- CHARLOTTE MADISON Uncommon Threads Womens Havana Chef Coat SS Mesh, Berry - 2XL (CH2072785)
- Red Kap