Shop All Food Service Apparel
Red Kap
Kitchen Shirt, L, White
Mfr # 502MWH SS L
Zoro # G208637258
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L
- Number of Pockets 3
- Material Polyester (Mesh Back); Polyester/Cotton (Body)
- Features Breathable Mesh, Industrial Laundry Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 502MWH SS L
- Zoro # G208637258
- UPC # 194531399846
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | White |
Number of Pockets | 3 |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Features | Breathable Mesh, Industrial Laundry Friendly |
Gender | Men's |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size L, Color White, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Potato Masher, 24 (4424)
- VULCAN HART Gas Valve - Maxitrol For - Part# Vh00-959662-1 (VH00-959662-1)
- TABLECRAFT Decaf Buffet Sign, SS, Silver (B2)
- 5280 CULINARY Bbq Rub Bayou Dust 9Oz (BAYOURUB-CS)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 4XL Black Baggy Cargo Chef Pants (11384XL)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 2XL (4003-5506)
- NATHAN CALEB Orleans Chef Coat in Brown 2XLarge (NA946307)
- UNCOMMON THREADS Uncommon Cargo Pant Houndstooth 2XL (4100-4006)
- KNG 3XL Super Lightweight Slate Cooks Shirt (25523XL)
- UNCOMMON THREADS Tahoe for Women Blk LG (0478-0104)
- Red Kap