Shop All Food Service Apparel
Red Kap
Kitchen Shirt, 3XL, Black
Mfr # 501WBK SS 3XL
Zoro # G208637135
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Number of Pockets 3
- Features Breathable Mesh, Industrial Laundry Friendly
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 501WBK SS 3XL
- Zoro # G208637135
- UPC # 194531406674
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Sleeve Length | Short Sleeve |
Details
Item | Kitchen Shirt |
Color | Black |
Number of Pockets | 3 |
Features | Breathable Mesh, Industrial Laundry Friendly |
Fabric Blend | 100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body) |
Gender | Women's |
Material | Polyester (Mesh Back); Polyester/Cotton (Body) |
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size 3XL, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Women's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 11 In. (18711)
- GE Lock Lid (WH44X10288)
- ALLPOINTS Sediment Tray, Vinyl Handle (8017658)
- PARKER HANNIFIN Foam Insulation Tape (K501)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Smock, Zipper, Hunter Green, K74, 5XL (82652)
- KNG Medium White Snap Front Cooks Shirt (1140M)
- VF IMAGEWEAR Chef Designs Cook Pants, Black, Polyester/Cotton, 46" x 36" (2020BK4636U)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, MD (79151)
- KNG Large Striped Baggy Cargo Chef Pants (1059L)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- Red Kap