Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG XL
Zoro # G1293979
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CD32ND RG XL
- Zoro # G1293979
- UPC # 883248065204
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Regular |
Fits Chest Size | 44-1/2" to 48" |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Waist Size | 48 1/2 in |
Minimum Waist Size | 46 1/2 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XL (4877DN RG XL)
- Red Kap Workwear