Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG S
Zoro # G1293960
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Fits Chest Size 32-1/2" to 36"
- Material Cotton/Polyester
- Size S Regular
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CD32ND RG S
- Zoro # G1293960
- UPC # 883248065198
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 32-1/2" to 36" |
Size | S Regular |
Maximum Waist Size | 36 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Chest Size | 32 1/2 in |
Minimum Height | 5 ft 7 in |
Minimum Waist Size | 34 1/2 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 36 in ) |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 36 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 34 1/2 in, Minimum Chest Size 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- PORTWEST Iona Cotton Coverall, S (C814)
- Red Kap Coveralls & Overalls