Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG L
Zoro # G1293945
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CD32ND RG L
- Zoro # G1293945
- UPC # 883248065174
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 40-1/2" to 44" |
Size-Body Type | Regular |
Minimum Waist Size | 42 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 44 in ) |
Maximum Waist Size | 44 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 44 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 40 1/2 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- GEORGIA BOOT Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- PIG Spill Kit, Universal, White (KIT243)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- Red Kap Workwear and Protective Clothing