Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG 3XL
Zoro # G1292490
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CD32ND RG 3XL
- Zoro # G1292490
- UPC # 883248065228
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Chest Size | 52-1/2" to 56" |
Maximum Waist Size | 56 1/2 in |
Maximum Chest Size | 56 in |
Minimum Waist Size | 54 1/2 in |
Minimum Chest Size | 52 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 56 in ) |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- Red Kap Coveralls & Overalls