Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32BD RG XXL
Zoro # G1292481
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL Regular
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CD32BD RG XXL
- Zoro # G1292481
- UPC # 883248065136
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL Regular |
Fits Chest Size | 48-1/2" to 52" |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 48 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 52 in ) |
Maximum Waist Size | 52 1/2 in |
Minimum Waist Size | 50 1/2 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Brown, Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Black (W01700-016)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- PORTWEST Iona Cotton Coverall, Med (C814)
- Red Kap Workwear and Protective Clothing