Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32BD RG XL
Zoro # G1292475
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CD32BD RG XL
- Zoro # G1292475
- UPC # 883248065129
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Regular |
Fits Chest Size | 44-1/2" to 48" |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Maximum Waist Size | 48 1/2 in |
Minimum Waist Size | 46 1/2 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Brown, Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- KLEENGUARD Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44313)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- Red Kap Workwear and Protective Clothing