Shop All Coveralls & Overalls
Red Kap
Insulated Duck Bib Overall
Mfr # BD30ND RG S
Zoro # G1293321
product price: $123.49
/ea
Free Shipping & Returns
$123.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD30ND RG S
- Zoro # G1293321
- UPC # 883248058572
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S Regular |
Fits Chest Size | 32-1/2" to 36" |
Minimum Chest Size | 32 1/2 in |
Maximum Waist Size | 34 1/2 in |
Minimum Waist Size | 32 1/2 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Maximum Waist Size 34 1/2 in, Minimum Waist Size 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, 2XL, 1 Pair (MFF-05-012)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Risk Of Electric Shock More Than One, Landscape, 10PK (OS-DS-D-35-L-1696-10PK)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- Red Kap Workwear