Shop All Coveralls & Overalls
Red Kap
Insulated Duck Bib Overall
Mfr # BD30ND RG 3XL
Zoro # G1293279
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD30ND RG 3XL
- Zoro # G1293279
- UPC # 883248058602
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Chest Size | 52-1/2" to 56" |
Size-Body Type | Regular |
Maximum Waist Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 52 1/2 in |
Minimum Waist Size | 52 1/2 in |
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Maximum Waist Size 54 1/2 in, Minimum Waist Size 52 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- Red Kap Coveralls & Overalls