Shop All Coveralls & Overalls
Red Kap
Insulated Duck Bib Overall
Mfr # BD30BD RG XL
Zoro # G1293251
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Inseam 31 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD30BD RG XL
- Zoro # G1293251
- UPC # 883248058503
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Regular |
Fits Chest Size | 44-1/2" to 48" |
Minimum Waist Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 46 1/2 in |
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Brown, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Maximum Waist Size 46 1/2 in, Minimum Waist Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- MCR SAFETY Knit Gloves, XL, knit Cuff, Beige, PK12 (9018CXL)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- Red Kap Workwear and Protective Clothing