Shop All Coveralls & Overalls
Red Kap
Insulated Duck Bib Overall
Mfr # BD30BD RG 4XL
Zoro # G1293209
Free Shipping & Returns
$123.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Inseam 31 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # BD30BD RG 4XL
- Zoro # G1293209
- UPC # 883248058534
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 4XL Regular |
Fits Chest Size | 56-1/2" to 60" |
Maximum Waist Size | 58 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Chest Size | 56 1/2 in |
Minimum Waist Size | 56 1/2 in |
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Brown, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Maximum Waist Size 58 1/2 in, Minimum Waist Size 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- PORTWEST Iona Cotton Coverall, S (C814)
- Red Kap Coveralls & Overalls