Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 40x34 In
Mfr # PT20NV 4034
Zoro # G3718836
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 4034
- Zoro # G3718836
- UPC # 036394102273
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 43 1/2 in |
Fits Waist Size | 40 in |
Tag Size | 40 x 34 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 40 in, Size 40 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- DICKIES Warming Temp IQ Denim 5 Pkt Jean (DD219SIWR38 32)
- Red Kap Workwear and Protective Clothing