Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 40x32 In
Mfr # PT20NV 4032
Zoro # G3731761
product price: $23.49
/ea
$23.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 4032
- Zoro # G3731761
- UPC # 036394102259
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 43 1/2 in |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Size 40 x 32 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- Red Kap Work Pants and Shorts