Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 40x30 In
Mfr # PT20NV 4030
Zoro # G3708074
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 4030
- Zoro # G3708074
- UPC # 036394102235
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 43 1/2 in |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 40 in, Size 40 x 30 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 60 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- 5.11 Womens Stryke Pants, Size 0, TDU Green (64386)
- Red Kap Workwear