Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 36x34 In
Mfr # PT20NV 36 34
Zoro # G3593021
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 36 34
- Zoro # G3593021
- UPC # 036394101856
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 37 1/2 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 36 in, Size 36 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4PB (EGA4PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39 (471C39)
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- GLOWEAR BY ERGODYNE Class E Hi-Vis Thermal Pants- 2Xl (24446)
- Red Kap Workwear and Protective Clothing