Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 36x32 In
Mfr # PT20NV 36 32
Zoro # G3728435
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 36 32
- Zoro # G3728435
- UPC # 036394101832
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 37 1/2 in |
Fits Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Tag Size | 36 x 32 |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 36 in, Size 36 x 32 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- Red Kap Work Pants and Shorts