Shop All Work Pants and Shorts
Red Kap
Industrial Work Pants, Navy, Size 32x34 In
Mfr # PT20NV 32 34
Zoro # G3713297
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 32 34
- Zoro # G3713297
- UPC # 036394101429
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Fits Waist Size | 32 in |
Tag Size | 32 x 34 |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 32 in, Size 32 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11501-00000-20)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- Red Kap Workwear and Protective Clothing