Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV RG 54
Zoro # G1329155
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 2XL
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JY32HV RG 54
- Zoro # G1329155
- UPC # 883248109533
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- 2W INTERNATIONAL High Viz Rain Parka, Medium, Orange, Class 3 (733C-3 M)
- TINGLEY Bomber 1 Large Bomber Jacket Hi-Vis, Yellow/Green (J26002.LG)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C (D6455JG-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- Red Kap Workwear and Protective Clothing