Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV RG 40
Zoro # G1330528
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32HV RG 40
- Zoro # G1330528
- UPC # 883248109465
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-947)
- PIONEER Ripstop Jacket, Green, 3XL (V1200261U-3XL)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-XS (SJ251)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- Red Kap Workwear and Protective Clothing