Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV LN 50
Zoro # G1330500
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32HV LN 50
- Zoro # G1330500
- UPC # 883248109113
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7501-2XL)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-LG)
- GSS SAFETY ONYX Rip Stop Poly Filled Insulated (8713-LG/XL)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL XL)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, XL (8007-XL)
- Red Kap Workwear and Protective Clothing