Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV LN 48
Zoro # G1330491
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32HV LN 48
- Zoro # G1330491
- UPC # 883248109106
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43035)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Pink (OF-VS3-09)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, XL (C44129)
- Red Kap Workwear and Protective Clothing