Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV LN 46
Zoro # G1330485
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow/Green
- Material 100% Polyester
- Size L
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32HV LN 46
- Zoro # G1330485
- UPC # 883248109090
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Color | Fluorescent Yellow/Green |
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-XL)
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- KLEENGUARD Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49112)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS24X36)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Large, Lime, Class 3 (750C-3 L)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- TOUGH DUCK Safety Rain Jacket, SJ352-FLGR-4XL (SJ352)
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- Red Kap High Visibility Clothing