Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV LN 44
Zoro # G1330476
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JY32HV LN 44
- Zoro # G1330476
- UPC # 883248109083
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 060)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1354-6)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL XL)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- TOUGH DUCK Fluorescent Orange Polyester Parka size 2XLT (S42651)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, X-Large, Class 3 (352C-3 XL)
- Red Kap High Visibility Jackets & Coats