Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket
Mfr # JY32HV LN 42
Zoro # G1330467
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 2
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32HV LN 42
- Zoro # G1330467
- UPC # 883248109076
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Ike Hi-Viz Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 2 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jacket Hi-Viz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- SEKURE VIEW 26 in. Outdoor Convex Mirror, Z-Bracket (SCVO-26Z-PB)
- HEADLINE IT Disposable Hat and Helmet Liner, For Use With Hard Hats and Bump Caps Universal, Blue, 10 PK (898917001001)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, Large, Class 3 (350C-3 L)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, 5XL (8365BK)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 XL (127-22064)
- Red Kap Workwear and Protective Clothing