Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 54
Zoro # G1330379
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 2XL
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB RG 54
- Zoro # G1330379
- UPC # 883248773147
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- 3M Battery Pack, Lithium (520-04-57R01)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- STEINER MIG Welding Gloves, Cowhide Palm, M, PR (0216-M)
- GSS SAFETY Class 3 Two Tone Quilted Jacket, Blk, 3XL (8009-3XL)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Orange, Class 3 (733C-3 L)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- TOUGH DUCK Fluorescent Orange Polyester Parka size L (S42611)
- REFRIGIWEAR HiVis Diamond Quilted Jacket Lime (8730RHVOSML)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, Small (8365BK)
- Red Kap High Visibility Clothing