Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 50
Zoro # G1330351
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB RG 50
- Zoro # G1330351
- UPC # 883248773123
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue Glo, 150 ft (TFBG-200)
- MIGHTY LINE Trash Can, Floor Sign, Industrial Streng, TRASHCAN16 (TRASHCAN16)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479V15 (479V15)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- GSS SAFETY ONYX Rip Stop Poly Filled Insulated (8713-LG/XL)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.S)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XXL (US363)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- GSS SAFETY Premium Two Tone Hooded Rain Coat, Black (6007-4/5XL)
- Red Kap High Visibility Clothing