Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 48
Zoro # G1330345
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JY32AB RG 48
- Zoro # G1330345
- UPC # 883248773116
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- PORTWEST Hi-Vis Reversible Raincoat, L (UH447)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- Red Kap High Visibility Clothing