Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 46
Zoro # G1330336
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB RG 46
- Zoro # G1330336
- UPC # 883248773109
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Softies Disposable Foam Corded Earplugs, Bullet Shape, 33 dB, Orange, 100 PK (6650)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- GSS SAFETY Class 3 Two Tone Quilted Jacket, Blk, 2XL (8009-2XL)
- KISHIGO 3X, Lime, Class 3, Economy Bomber Jacket (JS121-3X)
- UTILITY PRO High-visibility Polyester Hi-Vis Jacket size M (UHV427-M)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, L (WB102-L)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- Red Kap High Visibility Jackets & Coats