Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 42
Zoro # G1330248
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JY32AB RG 42
- Zoro # G1330248
- UPC # 883248773086
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 28", 100/Bag (109HPI-28-WH-1BG)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- CONDOR Gloves, M, Gold/Yellow, Unlined, Elkskin, PR (48WU05)
- CAT WORKWEAR Hi-Vis Rain Jacket ANSI, XL, Hi-Vis Yell (1310166-12130)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- 2W INTERNATIONAL High Viz Rain Coat, 5X-Large, Orange, Class 3 (630C-3 5XL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- Red Kap High Visibility Jackets & Coats