Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB RG 38
Zoro # G1330220
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size S
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB RG 38
- Zoro # G1330220
- UPC # 883248773062
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL (62437)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 5XL (LUX-ETJBJ-Y5X)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- Red Kap High Visibility Clothing