Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB LN 50
Zoro # G1330211
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB LN 50
- Zoro # G1330211
- UPC # 883248773055
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, SD, CD, HC, P100, Magenta, White, 6 PK, NIOSH (815179)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- GLOWEAR BY ERGODYNE Small Insulated Hooded Jacket, Orange (8385)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Red Kap High Visibility Jackets & Coats