Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB LN 48
Zoro # G1330205
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow/Green
- Material 100% Polyester
- Size Xl
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB LN 48
- Zoro # G1330205
- UPC # 883248773048
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Color | Fluorescent Yellow/Green |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- REFRIGIWEAR HiVis Diamond Quilted Jacket Lime (8730RHVOSML)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 3XL (J27122)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- Red Kap Workwear and Protective Clothing